Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F842BF-63K-B5-M8 https://www.bdiexpress.com/medias/INDB-GSPDRED-800-IL-QL-S-FL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM2Mjl8aW1hZ2UvanBlZ3xhREE1TDJnME5pODRPVEk1TVRFNU1UUXhPVEU0TG1wd1p3fDhhNTJhMzE1NDJiNzczZWY3ZTI1MmU3MDhiODQzOWVhMTkzZTYwYzE2NDUzYTk3MGI5MWQ5ZThmYjg3NjMyYTk
180614 Inline Shafts 

BOSTON GEAR BOSTON GEAR

F842BF-63K-B5-M8

Description

F842BF-63K-B5-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE

Speed Reducer; Inline Type; 65:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 1000In-Lbs Output Torque

Part #

F00827

BDI #
180614

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1659.22603533 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,659.23 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
15.014
EAN
0884107028071
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
65:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
26.9
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
0.7HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
27
Output Torque value plus um
1000In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F842BF-63K-B5
Manufacturer Internal Number
F00827
Weight / LBS
33
Long Description
Speed Reducer; Inline Type; 65:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 1000In-Lbs Output Torque
Bolt Hole Diameter
0.47 Inch | 11.938 Millimeter
Overall Width
7.87 Inch | 199.898 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
10.73 Inch | 272.542 Millimeter
Overall Height
7.87 Inch | 199.898 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Output Shaft Length
1.97 Inch | 50.038 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh