https://www.bdiexpress.com/medias/INDTSUSPDRED-GMTA040-24U-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NDJ8aW1hZ2UvanBlZ3xhREJoTDJnek1TOHhNRFF5T0RnNE9EQTRPRFl3Tmk5SlRrUlVVMVZUVUVSU1JVUmZSMDFVUVRBME1GOHlORlZmTXpBd2VETXdNQzVxY0djfDU5ODg2YTcyNjIxZmZmN2JhZDY2ZDI4ZDZkZGRmN2FmZjQ1NGMwYzJhOWZjNzhlNTk0ZWNlNzM2ZWE5NTc3Y2M
TSUBAKI
TSUBAKI
GMTA040-24U10PVN3
TSUBAKI TSUBAKI
Description
TSUBAKI GMTA040-24U10PVN3
Gear Motor; Inline Type; 10:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Direct Mounted; Aluminum; 20.6Nm Output Torque
Part #
GMTA040-24U10PVN3
BDI #
23926076
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/GMTA040-24U10PVN3/p/23926076
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
0
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
10:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
180
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
GMTA
Mounting Position
Left | Right | Wall
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
1098N
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Output Torque value plus um
20.6Nm
Fan Cooling
Yes
Other Features
Non Brake Type
Motor HP, KW if motor included
0.4kW
Motor RPMs if motor included
1390 | 1670
Motor Frame Size if motor included
24
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
400VAC
Motor Phase if motor included
Three
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
16.09375
Long Description
Gear Motor; Inline Type; 10:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Direct Mounted; Aluminum; 20.6Nm Output Torque
Overall Height
5.512 Inch | 140 Millimeter
Output Shaft Diameter
0.945 Inch | 24 Millimeter
Output Shaft Length
1.417 Inch | 36 Millimeter
Overall Length
12.795 Inch | 325 Millimeter
Overall Width
5.945 Inch | 151 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Base to Center of Output Shaft
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh