https://www.bdiexpress.com/medias/INDTSUSPDRED-GMTA220-50L-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMzJ8aW1hZ2UvanBlZ3xhR05oTDJobVppOHhNRFF5T0RnNU16VXlPREE1TkM5SlRrUlVVMVZUVUVSU1JVUmZSMDFVUVRJeU1GODFNRXhmUWw4ek1EQjRNekF3TG1wd1p3fGNlZjM1MTdmYWM0YWIyNjMyZTAxNjEwNzBhMjZhMWZjYjdlZTA4NWEwNjgwNDdkZTBjZDBjNzZhZjFjNTc0Nzg
TSUBAKI
TSUBAKI
GMTA220-50L60BV1
TSUBAKI TSUBAKI
Description
TSUBAKI GMTA220-50L60BV1
Gear Motor; Inline Type; 60:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 773Nm Output Torque
Part #
GMTA220-50L60BV1
BDI #
23947680
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/GMTA220-50L60BV1/p/23947680
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
0
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
60:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
25
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
GMTA
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
10633N
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Output Torque value plus um
773Nm
Fan Cooling
Yes
Other Features
Brake Type | 50Hz Frequency
Motor HP, KW if motor included
2.2kW
Motor RPMs if motor included
1445
Motor Frame Size if motor included
50
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
380VAC
Motor Phase if motor included
Three
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
158.73283
Long Description
Gear Motor; Inline Type; 60:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 773Nm Output Torque
Overall Length
23.287 Inch | 591.5 Millimeter
Output Shaft Length
3.228 Inch | 82 Millimeter
Overall Width
12.992 Inch | 330 Millimeter
Output Shaft Diameter
1.969 Inch | 50 Millimeter
Bolt Hole Diameter
0.709 Inch | 18 Millimeter
Base to Center of Output Shaft
7.48 Inch | 190 Millimeter
Overall Height
11.516 Inch | 292.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh