Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HB382CN56C/19.64A1SI1.000X1.97 https://www.bdiexpress.com/medias/INDDODSPDRED-QNTS-IL-CF-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNTV8aW1hZ2UvanBlZ3xhRGxpTDJoaU15ODVNekUxTURZeE1ETTVNVE0wTG1wd1p3fGFjODIxM2U1ZjgyNDI3OTYxM2Q3NmFlZDZkOGI1NTYzNTMwNWRkZDc0ZDYyZTE5Nzk3OTJmYjc1MDFmMzM3MWQ
298653 Inline Shafts 

DODGE DODGE

HB382CN56C/19.64A1SI1.000X1.97

Description

H3C56S01964 HELICAL GEAR REDUCER

Speed Reducer; Inline Type; 20:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 5/8" Input Shaft Diameter; Gray Cast Iron; 1183In-Lbs Output Torque

Part #

H3C56S01964

BDI #
298653

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1311.62759862 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,311.63 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
24.943
EAN
0782476295189
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Inline
Nominal Ratio
20:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
87.5
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
ILH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
546Lbs
Base Included
Yes
Input Rating value plus um
1.67HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
89
Output Torque value plus um
1183In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HB382 56-CC 19.64 1" SHFT
Weight / LBS
31
Long Description
Speed Reducer; Inline Type; 20:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 5/8" Input Shaft Diameter; Gray Cast Iron; 1183In-Lbs Output Torque
Output Shaft Length
1.97 Inch | 50.038 Millimeter
Base to Center of Input Shaft
3.54 Inch | 89.916 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Length
10.95 Inch | 278.13 Millimeter
Bolt Hole Diameter
0.39 Inch | 9.906 Millimeter
Overall Height
6.845 Inch | 173.863 Millimeter
Overall Width
6.61 Inch | 167.894 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
3.54 Inch | 89.916 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh