Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HB682 210-CC 20.20 1-5/8IN SHFT https://www.bdiexpress.com/medias/INDDODSPDRED-QNTS-IL-CF-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNTV8aW1hZ2UvanBlZ3xhRGxpTDJoaU15ODVNekUxTURZeE1ETTVNVE0wTG1wd1p3fGFjODIxM2U1ZjgyNDI3OTYxM2Q3NmFlZDZkOGI1NTYzNTMwNWRkZDc0ZDYyZTE5Nzk3OTJmYjc1MDFmMzM3MWQ
298950 Inline Shafts 

DODGE DODGE

HB682 210-CC 20.20 1-5/8IN SHFT

Description

H6C21S02020 HELICAL GEAR REDUCER

Speed Reducer; Inline Type; 20:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-3/8" Input Shaft Diameter; Gray Cast Iron; 7081In-Lbs Output Torque

Part #

H6C21S02020

BDI #
298950

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2825.2213366600004 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,825.22 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
65.76
EAN
0782476024567
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Inline
Nominal Ratio
20:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
87.5
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
ILH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1306Lbs
Base Included
Yes
Input Rating value plus um
9.73HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
87
Output Torque value plus um
7081In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HB682 210-CC 20.20 1-5/8" SHFT
Manufacturer Internal Number
X
Weight / LBS
115
Long Description
Speed Reducer; Inline Type; 20:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-3/8" Input Shaft Diameter; Gray Cast Iron; 7081In-Lbs Output Torque
Overall Height
10.58 Inch | 268.732 Millimeter
Overall Length
18.48 Inch | 469.392 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Bolt Hole Diameter
0.69 Inch | 17.526 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Output Shaft Length
3.15 Inch | 80.01 Millimeter
Overall Width
10.35 Inch | 262.89 Millimeter
Base to Center of Input Shaft
5.51 Inch | 139.954 Millimeter
Base to Center of Output Shaft
5.51 Inch | 139.954 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh