Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HB882 160SEP 4.87 2-1/8IN SHFT https://www.bdiexpress.com/medias/INDDODSPDRED-QNTS-IL-S-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNzN8aW1hZ2UvanBlZ3xhRFl6TDJoaU5DODVNekUxTURZeE1EY3hPVEF5TG1wd1p3fDZhZmM2Mzk3NDE0YjJmOTliNzBlNTE0MDcyM2EzZDg5NjdjM2RiMjY4NDE5NTJlY2E1OTQ4MzI5YWI5ZGNmZGQ
299046 Inline Shafts 

DODGE DODGE

HB882 160SEP 4.87 2-1/8IN SHFT

Description

H8S16S00487 HELICAL GEAR REDUCER ; NON RETURNABLE

Speed Reducer; Inline Type; 5:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-5/8" Input Shaft Diameter; Gray Cast Iron; 7972In-Lbs Output Torque

Part #

H8S16S00487

BDI #
299046

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3674.32127601 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,674.32 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
118.821
EAN
0782476025090
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Inline
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
40HP
Nominal Max Output RPM
350
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
ILH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
2656Lbs
Base Included
Yes
Input Rating value plus um
45.45HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
359
Output Torque value plus um
7972In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Grey Iron with Cast Internal Ribbing
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HB882 160SEP 4.87 2-1/8" SHFT
Manufacturer Internal Number
H8S16S0048
Weight / LBS
244
Long Description
Speed Reducer; Inline Type; 5:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-5/8" Input Shaft Diameter; Gray Cast Iron; 7972In-Lbs Output Torque
Output Shaft Length
3.94 Inch | 100.076 Millimeter
Overall Width
13.07 Inch | 331.978 Millimeter
Input Shaft Length
4.33 Inch | 109.982 Millimeter
Base to Center of Output Shaft
7.09 Inch | 180.086 Millimeter
Overall Length
26.58 Inch | 675.132 Millimeter
Overall Height
13.17 Inch | 334.518 Millimeter
Input Shaft Diameter
1.625 Inch | 41.275 Millimeter
Output Shaft Diameter
2.125 Inch | 53.975 Millimeter
Bolt Hole Diameter
0.69 Inch | 17.526 Millimeter
Base to Center of Input Shaft
7.09 Inch | 180.086 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh