BROWNING
BROWNING
HI5372G2 49 56C M1
BROWNING BROWNING
Description
HI5372G2 49 56C M1 HELICAL GEAR DRIVE ; NON-RETURNABLE POWERATIO 5000
Speed Reducer; Inline Type; 49:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 37 Series; Flange Mounted; 5/8" Input Shaft Diameter; Aluminum; 2015In-Lbs Output Torque
Part #
0280-03215
BDI #
24008297
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1726.7383382000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/HI5372G2-49-56C-M1/p/24008297
Your Price
$ 1,726.74 / each
$ 2,207.44 / each BDIExpress
$ 2,207.44 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171714
Weight / Kilogram
11.793
EAN
0662460675435
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
49:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
36
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
37
Mounting Position
Floor | Vertical Down
Maximum Overhung load value And um
980Lbs
Base Included
No
Input Rating value plus um
1.19HP
Housing Material And Finish
Aluminum
Output RPM at 1750 RPM Input
36
Output Torque value plus um
2015In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HI5372G2 49 56C M1
Manufacturer Internal Number
0280-03215
Weight / LBS
26
Long Description
Speed Reducer; Inline Type; 49:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 37 Series; Flange Mounted; 5/8" Input Shaft Diameter; Aluminum; 2015In-Lbs Output Torque
Base to Center of Input Shaft
3.46 Inch | 87.884 Millimeter
Output Shaft Length
2.24 Inch | 56.896 Millimeter
Overall Width
7.87 Inch | 199.898 Millimeter
Base to Center of Output Shaft
3.04 Inch | 77.216 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Length
11.42 Inch | 290.068 Millimeter
Overall Height
7.395 Inch | 187.833 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh