23990802
Inline Shafts
BROWNING
BROWNING
HI5472E 5.01 143TC M1 OBS USE 28510878
BROWNING BROWNING
Description
HI5472E 5.01 143TC M1 HELICAL GEAR DRIVE ; NON RETURNABLE POWERATIO 5000
Speed Reducer; Inline Type; 5.01:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 47 Series; Base Mounted; 7/8" Input Shaft Diameter; Aluminum; 1717In-Lbs Output Torque
Part #
0280-04240
BDI #
23990802
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/HI5472E-5-01-143TC-M1-OBS-USE-28510878/p/23990802
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
12.247
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
5.01:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
349
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
47
Mounting Position
Floor | Wall | Ceiling | Vertical Down
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
479Lbs
Base Included
Yes
Input Rating value plus um
9.91HP
Housing Material And Finish
Aluminum
Output RPM at 1750 RPM Input
349
Output Torque value plus um
1717In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HI5472E 5.01 143TC M1
Manufacturer Internal Number
0280-04240
Weight / LBS
27
Long Description
Speed Reducer; Inline Type; 5.01:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 47 Series; Base Mounted; 7/8" Input Shaft Diameter; Aluminum; 1717In-Lbs Output Torque
Overall Length
11.54 Inch | 293.116 Millimeter
Base to Center of Output Shaft
4.53 Inch | 115.062 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Height
7.78 Inch | 197.612 Millimeter
Output Shaft Length
2.36 Inch | 59.944 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
4.74 Inch | 120.396 Millimeter
Bolt Hole Diameter
0.53 Inch | 13.462 Millimeter
Overall Width
6.69 Inch | 169.926 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh