https://www.bdiexpress.com/medias/INDDODSPDRED-MXM-IL-S-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MjF8aW1hZ2UvanBlZ3xhR0prTDJnNFppOHhNRGMzTWpreE1Ua3hOVEF6T0M5SlRrUkVUMFJUVUVSU1JVUmZUVmhOWDBsTVgxTmZVMTlHVkY5Tlh6TXdNSGd6TURBdWFuQm58NGM4ODUzYTQxMDFiOTU1NTQwY2RlMWVjNTA3N2RiNmMxYTYzMzcyMDg3NmFjMjViYjM4MTg2YzRjYTYxZTFhNA
DODGE
DODGE
TCR12 86.50 BS
DODGE DODGE
Description
TCR12 86.50 MAXUM BACKS ; POR BACKSTOP REDUCER
Speed Reducer; Inline Type; 85:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; TCR12 Series; Base Mounted; 1.999" Input Shaft Diameter; Gray Cast Iron; 480In-Lbs Output Torque
Part #
TCR12 86.50 BS
BDI #
273891
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/TCR12-86-50-BS/p/273891
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1906.8
EAN
0782475730186
Product Group - BDI
M02282
Tradename
MAXUM
Reducer Type
Inline
Nominal Ratio
85:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
150HP
Nominal Max Output RPM
20.6
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
TCR12
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Input Rating value plus um
164HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
20.2
Output Torque value plus um
480In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Concentric | With Extended High Speed Shaft | Without External Backstop Assembly | Optional Cooling Fan
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TCR12 86.50 MAXUM BACKSTOP RED
Manufacturer Internal Number
303209
Weight / LBS
4
Long Description
Speed Reducer; Inline Type; 85:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; TCR12 Series; Base Mounted; 1.999" Input Shaft Diameter; Gray Cast Iron; 480In-Lbs Output Torque
Overall Width
34.46 Inch | 875.284 Millimeter
Bolt Hole Diameter
1.75 Inch | 44.45 Millimeter
Input Shaft Diameter
1.999 Inch | 50.775 Millimeter
Base to Center of Input Shaft
23.38 Inch | 593.852 Millimeter
Output Shaft Diameter
7 Inch | 177.8 Millimeter
Output Shaft Length
12 Inch | 304.8 Millimeter
Overall Height
37.29 Inch | 947.166 Millimeter
Overall Length
53.36 Inch | 1355.344 Millimeter
Input Shaft Length
3.75 Inch | 95.25 Millimeter
Base to Center of Output Shaft
23.38 Inch | 593.852 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh