Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KAF29 DRL80S4/TF/ES7S https://www.bdiexpress.com/medias/INDSEWGRMTRX-23774608-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMzB8aW1hZ2UvanBlZ3xhR1V5TDJnMU15OHhNRFF5TWpVeU16QXpOVFkzT0M5SlRrUlRSVmRIVWsxVVVsaGZNak0zTnpRMk1EaGZNekF3ZURNd01DNXFjR2N8NWMyZGMyODVjYWNlODdjZmFhMzA5ODJjOGZmNTg1ZDY5NDAwZWYwZDg0NTY3MzViYzg0Mjc5YjEwM2U5Y2UzNg
25181886 Reducers & Gearmotors 

SEW EURODRIVE SEW EURODRIVE

KAF29 DRL80S4/TF/ES7S

Description

KAF29 DRL80S4/TF/ES7S AC MOTOR ; 3HP

Gear Motor; Helical-Bevel Gear; B5 Flange Mounted; Hollow Shaft; 4 Pole; Energy-Efficient AC Motor; 80 Motor Frame Size; Short Length; Temperature Sensor; Mounted Speed Sensor with Sin/Cos Interface; 3HP Power

Part #

KAF29 DRL80S4/TF/ES7S

BDI #
25181886

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SEW EURODRIVE
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.20.20
Noun
Gear Motor
Manufacturer URL
Product Detail
Gear Motor
Product Specification
Helical-Bevel Gear; B5 Flange Mounted; Hollow Shaft; 4 Pole; Energy-Efficient AC Motor; 80 Motor Frame Size; Short Length; Temperature Sensor; Mounted Speed Sensor with Sin/Cos Interface; 3HP Power
Long Description
Gear Motor; Helical-Bevel Gear; B5 Flange Mounted; Hollow Shaft; 4 Pole; Energy-Efficient AC Motor; 80 Motor Frame Size; Short Length; Temperature Sensor; Mounted Speed Sensor with Sin/Cos Interface; 3HP Power