Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KF77 DRN132S4 51.18:1 https://www.bdiexpress.com/medias/INDSEWGRMTRX-25166527-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyOTJ8aW1hZ2UvanBlZ3xhREEyTDJoall5OHhNRFF3TURRM09EUXlPVEl4TkM5SlRrUlRSVmRIVWsxVVVsaGZNalV4TmpZMU1qZGZNekF3ZURNd01DNXFjR2N8M2IxZjE4ZWYxMDc4NWNmYTNlNzU2MTA3NDI3MGI5OTFhMTgyN2Y2YWE2ZDEyMGFmYzcxYjk3OTc4NWFlZGE1Mw
25166527 Reducers & Gearmotors 

SEW EURODRIVE SEW EURODRIVE

KF77 DRN132S4 51.18:1

Description

KF77 DRN132S4 51.18:1 BEVEL GEARMOTOR

Gear Motor; Helical-Bevel Gear; 51.18:1 Ratio; B5 Flange Mounted; Solid Shaft; 4 Pole; Energy-Efficient AC Motor; 132 Motor Frame Size; Short Length

Part #

KF77 DRN132S4 51.18:1

BDI #
25166527

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
SEW EURODRIVE
Minimum Buy Quantity
N/A
UNSPSC
20101617
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8501.40.20.20
Noun
Gear Motor
Manufacturer URL
Product Detail
Gear Motor
Product Specification
Helical-Bevel Gear; 51.18:1 Ratio; B5 Flange Mounted; Solid Shaft; 4 Pole; Energy-Efficient AC Motor; 132 Motor Frame Size; Short Length
Long Description
Gear Motor; Helical-Bevel Gear; 51.18:1 Ratio; B5 Flange Mounted; Solid Shaft; 4 Pole; Energy-Efficient AC Motor; 132 Motor Frame Size; Short Length