BISON GEAR & ENG
BISON GEAR & ENG
011-175-0010
BISON GEAR & ENG BISON GEAR & ENG
Description
011-175-0010 DC GEARMOTOR ; 1/10HP 90VDC 9.7:1 RATIO 185RPM 32IN-LBS
Gear Unit; Parallel; 9.7:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 185 Output RPM; Direct Mounted; Helical-Spur
Part #
011-175-0010
BDI #
24093189
Details
806.23840395
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/011-175-0010/p/24093189
Your Price
$ 806.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
3.85
EAN
0845171000028
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
9.7:1
Mounting Frame
Not Available
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
180.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
185
Gearing
Helical-Spur
Manufacturer's Series
175
Mounting Position
Wall
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
218Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Gloss Black Die Cast Aluminum
Output Torque value plus um
32In-Lbs
Fan Cooling
No
Other Features
Precision Machined Motor | Double Reduction | F Insulation Class | Optional Footplate and J-Boxes
Motor HP, KW if motor included
0.1HP
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
90VDC
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
8.5
Long Description
Gear Unit; Parallel; 9.7:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 185 Output RPM; Direct Mounted; Helical-Spur
Bolt Hole Diameter
0.394 Inch | 10.008 Millimeter
Overall Height
3.6 Inch | 91.44 Millimeter
Center Distance
0.75 Inch | 19.05 Millimeter
Overall Width
3.6 Inch | 91.44 Millimeter
Output Shaft Length
1 Inch | 25.4 Millimeter
Overall Length
9.7 Inch | 246.38 Millimeter
Output Shaft Diameter
0.5 Inch | 12.7 Millimeter
Nominal Center Distance
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh