BISON GEAR & ENG
BISON GEAR & ENG
011-762-4100
BISON GEAR & ENG BISON GEAR & ENG
Description
011-762-4100 DC GEARMOTOR ; 1/2HP 90VDC 99.4:1 RATIO 18RPM
Gear Unit; Parallel; 99.4:1 Ratio; Not Available Frame; Motor Input Type; Hollow Shaft Output Type; 18 Output RPM; Direct Mounted; Helical-Spur
Part #
011-762-4100
BDI #
21573154
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/011-762-4100/p/21573154
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
18.6
EAN
0845171005566
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
99.4:1
Mounting Frame
Not Available
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
17.6
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
18
Gearing
Helical-Spur
Manufacturer's Series
762
Mounting Position
Wall
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Die Cast Aluminum
Output Torque value plus um
1330In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | F3 Insulation Class | Offset DC
Motor HP, KW if motor included
0.5HP
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
90VDC
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
41
Long Description
Gear Unit; Parallel; 99.4:1 Ratio; Not Available Frame; Motor Input Type; Hollow Shaft Output Type; 18 Output RPM; Direct Mounted; Helical-Spur
Overall Height
14.6 Inch | 370.84 Millimeter
Center Distance
6.5 Inch | 165.1 Millimeter
Overall Width
6.75 Inch | 171.45 Millimeter
Overall Length
13.2 Inch | 335.28 Millimeter
Bolt Hole Diameter
0.39 Inch | 9.906 Millimeter
Nominal Center Distance
6.5 Inch | 165.1 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh