BROWNING
BROWNING
107SMTP05
BROWNING BROWNING
Description
107SMTP05 SHAFT MOUNT REDUCER ; BROW SMTP
Speed Reducer; TORQTAPER PLUS; Parallel; 5:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 350 Output RPM; Direct Mounted; Helical
Part #
PB0001
BDI #
358806
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
3403.0336030800004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/107SMTP05/p/358806
Your Price
$ 3,403.03 / each
$ 5,311.45 / each BDIExpress
$ 5,311.45 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
24.875
EAN
0662288909941
Product Group - BDI
M02282
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Helical
Manufacturer's Series
SMTP
Maximum Overhung load value And um
1370Lbs
Base Included
No
Input Rating value plus um
1HP
Output Bushing Part Number
107TBP
Housing Material And Finish
Cast Iron
Output Torque value plus um
180.07In-Lbs
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PB0001
Weight / LBS
52
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 5:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 350 Output RPM; Direct Mounted; Helical
Nominal Center Distance
3.77 Inch | 95.758 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Length
4.08 Inch | 103.632 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Center Distance
3.77 Inch | 95.758 Millimeter
Overall Width
9.76 Inch | 247.904 Millimeter
Output Bore Range
3/4 To 1-7/16 Inch | 19.05 To 36.513 Millimeter
Overall Height
12.07 Inch | 306.578 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Length
11.07 Inch | 281.178 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh