Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

115SMFP09 https://www.bdiexpress.com/medias/INDBROSPDRED-SMFP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NzF8aW1hZ2UvanBlZ3xhR1ppTDJnM05DODVNRGMzTURnM09EazFOVGd5TG1wd1p3fDFmYzA3ZTliZWIxNGFlZDExNDEyMzRiOGVlMjQ2NDk0M2Y1MzkzYmY5YWI2OGE4NzA2YTA0ZmZlNmMxZmYzODM
358822 Parallel Shafts 

BROWNING BROWNING

115SMFP09

Description

115SMFP09 SHAFT MOUNT REDUCER ; NON-RETURNABLE

Speed Reducer; TORQTAPER PLUS; Parallel; 9:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 200 Output RPM; Direct Mounted; Helical

Part #

PC1002

BDI #
358822

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7818.837903050001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,818.84 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
33.596
EAN
0662288915560
Product Group - BDI
M02282
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
9:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
194.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
200
Gearing
Helical
Manufacturer's Series
SMFP
Maximum Overhung load value And um
2030Lbs
Base Included
No
Input Rating value plus um
1HP
Output Bushing Part Number
115BU
Housing Material And Finish
Cast Iron
Output Torque value plus um
259.3In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Finished Bore
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PC1002
Weight / LBS
74
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 9:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 200 Output RPM; Direct Mounted; Helical
Nominal Center Distance
4.36 Inch | 110.744 Millimeter
Overall Width
11 Inch | 279.4 Millimeter
Input Shaft Length
4.24 Inch | 107.696 Millimeter
Output Bore Range
15/16 To 1-15/16 Inch | 23.813 To 49.213 Millimeter
Input Shaft Diameter
1.13 Inch | 28.702 Millimeter
Overall Length
10.8 Inch | 274.32 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Height
14.08 Inch | 357.632 Millimeter
Center Distance
4.36 Inch | 110.744 Millimeter
Output Bore
1.938 Inch | 49.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh