https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
MASTER POWER TRANS
MASTER POWER TRANS
184DM3A 6.1 A1
MASTER POWER TRANS MASTER POWER TRANS
Description
184DM3A 6.1 A1 APG REDUCER ; SIZE 184DM3A 6:1 A1 DBL REDUCTION
Speed Reducer; APG; Parallel; 6.1:1 Ratio; 180TC Frame; C-Face Quill Input Type; Shaft Output Type; 280 Output RPM; Direct Mounted; Helical
Part #
M85089
BDI #
288652
Details
5522.6442209100005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/184DM3A-6-1-A1/p/288652
Your Price
$ 5,522.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
47.627
EAN
0887726216966
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
6.1:1
Mounting Frame
180TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
286.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
280
Gearing
Helical
Manufacturer's Series
DM3
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
960Lbs
Base Included
Yes
Input Rating value plus um
11.3HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
2422In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M85089
Weight / LBS
97
Long Description
Speed Reducer; APG; Parallel; 6.1:1 Ratio; 180TC Frame; C-Face Quill Input Type; Shaft Output Type; 280 Output RPM; Direct Mounted; Helical
Nominal Center Distance
0.99 Inch | 25.146 Millimeter
Bolt Hole Diameter
0.44 Inch | 11.176 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Height
9.25 Inch | 234.95 Millimeter
Overall Length
15.48 Inch | 393.192 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Input Shaft
4.38 Inch | 111.252 Millimeter
Overall Width
8.25 Inch | 209.55 Millimeter
Base to Center of Output Shaft
5.37 Inch | 136.398 Millimeter
Center Distance
0.99 Inch | 25.146 Millimeter
Output Shaft Length
2.51 Inch | 63.754 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh