Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

203HMTP05 6B SAE-A 2 https://www.bdiexpress.com/medias/INDBROSPDRED-HMTP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NDZ8aW1hZ2UvanBlZ3xhR1psTDJnMlpDODVOamMyTURBMk1ETXhNemt3TG1wd1p3fDZlMjI4ZTRiOWU5MWM5NjYzOTE5ZjNiMTFhN2ZjN2YwN2ZhMzg3N2M1YmFiZDEyZDNmMmExMGYwZjAxNWZhNDc
358839 Parallel Shafts 

BROWNING BROWNING

203HMTP05 6B SAE-A 2

Description

203HMTP05 6B SAE-A 2 SHAFT REDUCER ; NON-RETURNABLE PARALLEL

Speed Reducer; TORQTAPER PLUS; Parallel; 5:1 Ratio; Not Available Frame; Hydraulic Adapter Input Type; Bushed Output Type; 350 Output RPM; Direct Mounted; Helical

Part #

PD0006

BDI #
358839

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10850.69922495 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10,850.70 / each
$ 16,935.73 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
51.302
EAN
0662460541006
Product Group - BDI
M02282
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
5:1
Mounting Frame
Not Available
Input Type
Hydraulic Adapter
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Helical
Manufacturer's Series
HMTP
Maximum Overhung load value And um
3023Lbs
Base Included
No
Input Rating value plus um
20.09HP
Output Bushing Part Number
203TBP
Housing Material And Finish
Cast Iron
Output Torque value plus um
3497In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Hydraulic Mount | SAE-A2 Hydraulic Motor Mounting Style | 6 Spline Teeth
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PD0006
Weight / LBS
113
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 5:1 Ratio; Not Available Frame; Hydraulic Adapter Input Type; Bushed Output Type; 350 Output RPM; Direct Mounted; Helical
Nominal Center Distance
5.26 Inch | 133.604 Millimeter
Center Distance
5.26 Inch | 133.604 Millimeter
Overall Length
12.14 Inch | 308.356 Millimeter
Overall Width
12.88 Inch | 327.152 Millimeter
Overall Height
16.16 Inch | 410.464 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Bore
2.188 Inch | 55.575 Millimeter
Output Bore Range
1-3/16 To 2-3/16 Inch | 30.163 To 55.563 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh