BROWNING
BROWNING
215HMTP05 6B SAE-A 2
BROWNING BROWNING
Description
215HMTP05 6B SAE-A 2 PARALLEL SHFT REDCR ; NON-RETURNABLE PARALLEL
Speed Reducer; TORQTAPER PLUS; Parallel; 5:1 Ratio; Not Available Frame; Hydraulic Adapter Input Type; Bushed Output Type; 350 Output RPM; Direct Mounted; Helical
Part #
PF0011
BDI #
358869
Details
24148.89981354
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/215HMTP05-6B-SAE-A-2/p/358869
Your Price
$ 24,148.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
98.972
EAN
0662460541549
Product Group - BDI
M02282
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
5:1
Mounting Frame
Not Available
Input Type
Hydraulic Adapter
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Helical
Manufacturer's Series
HMTP
Maximum Overhung load value And um
4047Lbs
Base Included
No
Input Rating value plus um
36HP
Output Bushing Part Number
215TBP
Housing Material And Finish
Cast Iron
Output Torque value plus um
6266In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Hydraulic Mount | SAE-A2 Hydraulic Motor Mounting Style | 6 Spline Teeth
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PF0011
Weight / LBS
218
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 5:1 Ratio; Not Available Frame; Hydraulic Adapter Input Type; Bushed Output Type; 350 Output RPM; Direct Mounted; Helical
Output Bore
2.938 Inch | 74.625 Millimeter
Overall Length
13.54 Inch | 343.916 Millimeter
Output Bore Range
1-7/16 To 2-15/16 Inch | 36.513 To 74.613 Millimeter
Overall Height
20.88 Inch | 530.352 Millimeter
Nominal Center Distance
7.01 Inch | 178.054 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Overall Width
16.25 Inch | 412.75 Millimeter
Center Distance
7.01 Inch | 178.054 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh