BROWNING
BROWNING
415SMTP05B
BROWNING BROWNING
Description
415SMTP05B SHAFT MOUNT REDUCER ; NON-RETURNABLE
Speed Reducer; TORQTAPER PLUS; Parallel; 5:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 350 Output RPM; Direct Mounted; Helical
Part #
PK0006
BDI #
358899
Details
81764.21569816
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/415SMTP05B/p/358899
Your Price
$ 81,764.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
400.428
EAN
0662460575582
Product Group - BDI
M02282
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Helical
Manufacturer's Series
SMTP
Maximum Overhung load value And um
6274Lbs
Base Included
No
Input Rating value plus um
1HP
Output Bushing Part Number
415TBP
Housing Material And Finish
Cast Iron
Output Torque value plus um
180.07In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Barrier Seal
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PK0006
Weight / LBS
882
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 5:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 350 Output RPM; Direct Mounted; Helical
Output Bore
4.938 Inch | 125.425 Millimeter
Center Distance
10.39 Inch | 263.906 Millimeter
Nominal Center Distance
10.39 Inch | 263.906 Millimeter
Overall Width
25.04 Inch | 636.016 Millimeter
Overall Height
31.8 Inch | 807.72 Millimeter
Overall Length
25.038 Inch | 635.965 Millimeter
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Input Shaft Diameter
2.37 Inch | 60.198 Millimeter
Output Bore Range
3-7/16 To 4-15/16 Inch | 87.313 To 125.413 Millimeter
Input Shaft Length
9.23 Inch | 234.442 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh