Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5315J14A BASIC DRIVE https://www.bdiexpress.com/medias/INDREXSPDRED-GR-QUADRIVE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkzNzh8aW1hZ2UvanBlZ3xhR0prTDJneVpDOHhNREl3T0Rjek5qazJPRGN6TkM5SlRrUlNSVmhUVUVSU1JVUmZSMUpmVVZWQlJGSkpWa1ZmTXpBd1dETXdNQzVxY0djfDMwZmQxYmU4OWQxZDIxZjIyOGY4OGU2YTdlNDQyYjgyMzg2ZmM2NTQ1OWY4ODQxZWRlYWY5YjIwOGZlM2UwYzE
18109577 Parallel Shafts 

FALK FALK

5315J14A BASIC DRIVE

Description

5315J14A BASIC DRIVE ; 794392 NON RETURNABLE

Speed Reducer; QUADRIVE; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 125 Output RPM; Direct Mounted; Helical

Part #

10183325

BDI #
18109577

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

15303.205060760001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 15,303.21 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
181.6
EAN
0782934259227
Product Group - BDI
M02282
Tradename
QUADRIVE
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
100HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
125
Gearing
Helical
Manufacturer's Series
5000
Maximum Overhung load value And um
4040Lbs
Base Included
No
Input Rating value plus um
100HP
Output Bushing Part Number
BU5315J
Housing Material And Finish
Cast Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Model A
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5315J14A BASIC DRIVE
Manufacturer Internal Number
0794392
Weight / LBS
400
Long Description
Speed Reducer; QUADRIVE; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 125 Output RPM; Direct Mounted; Helical
Overall Width
17.12 Inch | 434.848 Millimeter
Input Shaft Length
5.25 Inch | 133.35 Millimeter
Overall Height
22.46 Inch | 570.484 Millimeter
Center Distance
6.58 Inch | 167.132 Millimeter
Input Shaft Diameter
2.25 Inch | 57.15 Millimeter
Output Bore Range
2-7/16 To 3-15/16 Inch | 61.913 To 100.013 Millimeter
Overall Length
18.66 Inch | 473.964 Millimeter
Nominal Center Distance
6.58 Inch | 167.132 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh