https://www.bdiexpress.com/medias/INDDODSPDRED-SCXT-SCR-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDZ8aW1hZ2UvanBlZ3xhREZoTDJnd1pTOHhNRFF5TWpVeE5ERTRPRE14T0M5SlRrUkVUMFJUVUVSU1JVUmZVME5ZVkY5VFExSmZNVjh6TURCNE16QXdMbXB3Wnd8MWIxZmY4OTc0M2FmNjQ5ZjViMzdkZTVjZjczZTkwZDY3ZWI1Zjc0ZWIzMDNhMTAwNTJiZjAxMjk3MTAzZTA5ZQ
DODGE
DODGE
SCXT225A SCR CONV REDCR
DODGE DODGE
Description
SCXT225A SCR CONV REDCR ; DOUBLE REDUCTION 23.46 RATIO SHAFT MOUNT
Speed Reducer; TORQUEARM; Parallel; 23.46:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 0 Output RPM; Direct Mounted; Helical
Part #
352066
BDI #
276102
Details
3737.29973305
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/SCXT225A-SCR-CONV-REDCR/p/276102
Your Price
$ 3,737.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
27.104
EAN
0782475205059
Product Group - BDI
M02282
Tradename
TORQUEARM
Reducer Type
Parallel
Nominal Ratio
23.46:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
74.6
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
SCXT
Base Included
No
Housing Material And Finish
Rugged Cast Iron
Fan Cooling
No
Other Features
Screw Conveyor
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
352066
Weight / LBS
59.7
Long Description
Speed Reducer; TORQUEARM; Parallel; 23.46:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 0 Output RPM; Direct Mounted; Helical
Nominal Center Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh