WORLDWIDE ELECTRIC
WORLDWIDE ELECTRIC
SMR5-15/1
WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC
Description
SMR5-15/1 SHAFT MOUNT REDUCER ; CAST-IRON HOUSING TAPERED BUSHING TYPE
Speed Reducer; ORIGINAL; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 125 Output RPM; Direct Mounted; Helical
Part #
SMR5-15/1
BDI #
21465487
Details
2735.67518921
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/SMR5-15-1/p/21465487
Your Price
$ 2,735.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
298.98
EAN
0842530100061
Product Group - BDI
M02282
Tradename
ORIGINAL
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
40HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
125
Gearing
Helical
Manufacturer's Series
SMR
Base Included
No
Housing Material And Finish
Cast Iron
Output Torque value plus um
20975In-Lbs
Fan Cooling
No
Other Features
Torque Arm Included
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.worldwideelectric.net
Weight / LBS
207
Long Description
Speed Reducer; ORIGINAL; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 125 Output RPM; Direct Mounted; Helical
Overall Width
10.52 Inch | 267.208 Millimeter
Output Bore
2.928 Inch | 74.371 Millimeter
Nominal Center Distance
5.67 Inch | 144.018 Millimeter
Center Distance
5.67 Inch | 144.018 Millimeter
Input Shaft Length
5.74 Inch | 145.796 Millimeter
Input Shaft Diameter
1.94 Inch | 49.276 Millimeter
Overall Height
18.31 Inch | 465.074 Millimeter
Overall Length
13.13 Inch | 333.502 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh