DODGE
DODGE
TXT815ET FLANGE MOUNT REDUCER
DODGE DODGE
Description
TXT815ET FLANGE MOUNT REDUCER ; NON RETURNABLE
Speed Reducer; TORQUE-ARM; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Flange Mounted; Helical
Part #
E248416
BDI #
271516
Details
25287.250501460003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/TXT815ET-FLANGE-MOUNT-REDUCER/p/271516
Your Price
$ 25,287.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
287.38
EAN
0782477849367
Product Group - BDI
M02282
Tradename
TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
100HP
Nominal Max Output RPM
116.7
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
TXT
Base Included
No
Input Rating value plus um
100HP
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Other Mount Flange Mounted | With Mounting Pads
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TXT815AT FLANGE MOUNT REDUCER
Manufacturer Internal Number
248416
Weight / LBS
633
Long Description
Speed Reducer; TORQUE-ARM; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Flange Mounted; Helical
Overall Width
20.25 Inch | 514.35 Millimeter
Input Shaft Diameter
2.438 Inch | 61.925 Millimeter
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Nominal Center Distance
9.5 Inch | 241.3 Millimeter
Input Shaft Length
7.11 Inch | 180.594 Millimeter
Overall Length
18.31 Inch | 465.074 Millimeter
Center Distance
9.5 Inch | 241.3 Millimeter
Output Bore Range
2-15/16 To 4-7/16 Inch | 74.613 To 112.713 Millimeter
Overall Height
28.25 Inch | 717.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh