Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 392282
277706 Reducer Accessories 

DODGE DODGE

392282

Description

392282 REBULD KIT

Level-I Rebuild Kit; For Reducer Part Number TXT409A | TXT415A | TXT425A | SCXT409A | SCXT415A | SCXT425A; TORQUE ARM; Spring-Loaded Lip Input Seal; Spring-Loaded Lip Output Seal; Input Shaft; Counter-Shaft and Output Bearing

Part #

392282

BDI #
277706

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1375.5429786700001 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,375.54 / each
$ 1,904.00 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
6.02
EAN
0782475865246
Product Group - BDI
M02284
Part Type
Level-I Rebuild Kit
Reducer Part Number
TXT409A | TXT415A | TXT425A | SCXT409A | SCXT415A | SCXT425A
Inch - Metric
Inch
Other Features
TORQUE ARM | Spring-Loaded Lip Input Seal | Spring-Loaded Lip Output Seal | Input Shaft | Counter-Shaft and Output Bearing
Category - BDI
Reducer Accessories
Noun
Kit
Keyword String
Level-I Rebuild
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
13.27181
Long Description
Level-I Rebuild Kit; For Reducer Part Number TXT409A | TXT415A | TXT425A | SCXT409A | SCXT415A | SCXT425A; TORQUE ARM; Spring-Loaded Lip Input Seal; Spring-Loaded Lip Output Seal; Input Shaft; Counter-Shaft and Output Bearing