DODGE
DODGE
A73106
DODGE DODGE
Description
A73106 SEAL
HNBR Seal; For Reducer Part Number TXT3; TORQUE ARM
Part #
A73106
BDI #
296625
Details
44.77845834
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/A73106/p/296625
Your Price
$ 44.78 / each
$ 62.00 / each BDIExpress
$ 62.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.023
EAN
0782476274269
Product Group - BDI
M02284
Part Type
HNBR Seal
Reducer Part Number
TXT3
Inch - Metric
Inch
Other Features
TORQUE ARM
Category - BDI
Reducer Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
HNBR
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.05071
Long Description
HNBR Seal; For Reducer Part Number TXT3; TORQUE ARM