FALK
FALK
1325WB2S7.5. OMNIBOX
FALK FALK
Description
1325WB2S7.5. OMNIBOX WORM REDUCER ; 4706198 POR
Speed Reducer; Right Angle; 7.5:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; 1000 Series; 7/8" Input Shaft Diameter
Part #
10102961
BDI #
24128052
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/1325WB2S7-5-OMNIBOX/p/24128052
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
103.201
EAN
0782934647710
Product Group - BDI
M02282
Tradename
OMNIBOX
Reducer Type
Right Angle
Nominal Ratio
7.5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1536Lbs
Base Included
No
Input Rating value plus um
7.844HP
Housing Material And Finish
Cast Iron
Output Torque
1976In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Special Model
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1325WB2S7.5. OMNIBOX
Manufacturer Internal Number
4706198
Weight / LBS
79
Long Description
Speed Reducer; Right Angle; 7.5:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; 1000 Series; 7/8" Input Shaft Diameter
Overall Width
10.7 Inch | 271.78 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Input Shaft Length
2.38 Inch | 60.452 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Input Shaft
6.75 Inch | 171.45 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter
Center Distance
3.25 Inch | 82.55 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
11.78 Inch | 299.212 Millimeter
Output Shaft Length
3.66 Inch | 92.964 Millimeter
Overall Height
9.38 Inch | 238.252 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh