![140CM0028A 01620K1](/medias/INDMPESPDRED-140CM12A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2ODd8aW1hZ2UvanBlZ3xhR1EwTDJnMU5TOHhNREk1TXpRM09USTBNemd3Tmk5SlRrUk5VRVZUVUVSU1JVUmZNVFF3UTAweE1rRmZNekF3ZURNd01DNXFjR2N8M2U1YTk3YzU5ZjAyNjRhZWI5YWEyMDc1ZWM3OTM3YWQwZGZlOTA0MWU5ZWM3MWJiMzRjYWViZDJiNDJkZDBkNQ)
![140CM0028A 01620K1](/medias/INDMPESPDRED-140CM12A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2ODd8aW1hZ2UvanBlZ3xhR1EwTDJnMU5TOHhNREk1TXpRM09USTBNemd3Tmk5SlRrUk5VRVZUVUVSU1JVUmZNVFF3UTAweE1rRmZNekF3ZURNd01DNXFjR2N8M2U1YTk3YzU5ZjAyNjRhZWI5YWEyMDc1ZWM3OTM3YWQwZGZlOTA0MWU5ZWM3MWJiMzRjYWViZDJiNDJkZDBkNQ)
MASTER POWER TRANS
MASTER POWER TRANS
140CM0028A 01620K1
MASTER POWER TRANS MASTER POWER TRANS
Description
140CM0028A 01620K1 REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 162:1 Ratio; 140TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CM28 Series; 0.877" Input Shaft Diameter
Part #
M60293
BDI #
288220
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
21377.190780750003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/140CM0028A-01620K1/p/288220
Your Price
$ 21,377.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
109.769
EAN
0887726175515
Product Group - BDI
M02282
Tradename
MASTER-XL
Reducer Type
Right Angle
Nominal Ratio
162:1
Mounting Frame
140TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
10.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
11
Gearing
Helical-Worm
Manufacturer's Series
CM28
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
5700Lbs
Base Included
Yes
Input Rating value plus um
2.14HP
Housing Material And Finish
Cast Iron
Output Torque
8605In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M60293
Weight / LBS
270
Long Description
Speed Reducer; Right Angle; 162:1 Ratio; 140TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CM28 Series; 0.877" Input Shaft Diameter
Output Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Height
11.938 Inch | 303.225 Millimeter
Base to Center of Input Shaft
8.625 Inch | 219.075 Millimeter
Input Shaft Diameter
0.877 Inch | 22.276 Millimeter
Overall Width
16.125 Inch | 409.575 Millimeter
Bolt Hole Diameter
0.656 Inch | 16.662 Millimeter
Base to Center of Output Shaft
5.12 Inch | 130.048 Millimeter
Overall Length
19.656 Inch | 499.262 Millimeter
Output Shaft Length
4.688 Inch | 119.075 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh