Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

154Q56LR5 https://www.bdiexpress.com/medias/INDMORSPDRED-Q-RA-QL-RL-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA2MTl8aW1hZ2UvanBlZ3xhREkyTDJoaVpTODRPVFkwT0RFeE9UUTRNRFl5TG1wd1p3fDQ5YzQ4ZTg3MjRiNWVjZDg2ODgxMTI0YTQ4MDMwNzU1ZjU2M2ZlZWQyMzQxZDExNmQ1ZmM0N2MxMjQzYjQ0Nzg
350670 Right Angle Shafts 

MORSE INDUSTRIAL MORSE INDUSTRIAL

154Q56LR5

Description

154Q56LR5 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

Speed Reducer; Right Angle; 5:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; Q Series; 5/8" Input Shaft Diameter

Part #

XC1111

BDI #
350670

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1265.17990963 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,265.18 / each
$ 1,852.90 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
10.9
EAN
0662288340430
Product Group - BDI
M02282
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
Q
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
388Lbs
Base Included
No
Input Rating value plus um
1.66HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
276In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
154Q56LR5
Manufacturer Internal Number
XC1111
Weight / LBS
24
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; Q Series; 5/8" Input Shaft Diameter
Base to Center of Output Shaft
1.91 Inch | 48.514 Millimeter
Overall Length
7.27 Inch | 184.658 Millimeter
Overall Width
8.62 Inch | 218.948 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
3.45 Inch | 87.63 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Center Distance
1.54 Inch | 39.116 Millimeter
Nominal Center Distance
1.5 Inch | 38.1 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Length
1.78 Inch | 45.212 Millimeter
Overall Height
6.7 Inch | 170.18 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh