Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

17Q30R56 https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-QL-R-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTN8aW1hZ2UvanBlZ3xhRGN5TDJoalpTODVNekUxTURrNU5EYzFPVGs0TG1wd1p3fGY5MDAwZGZlZTIyNzRlNjZkYTVlZjI1MDkxYmM5YmFmY2MzNGQ4MWEyNTNmM2U1MDNmOTBkMDgzZjcwYzg4ODA
264007 Right Angle Shafts 

DODGE DODGE

17Q30R56

Description

17Q30R56 WORM GEAR REDUCER

Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 17 Series; 5/8" Input Shaft Diameter

Part #

17Q30R56

BDI #
264007

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1012.61992767 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,012.62 / each
$ 1,070.00 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
12.701
EAN
0782475746675
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58
Gearing
Worm
Manufacturer's Series
17
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1190Lbs
Base Included
No
Input Rating value plus um
0.76HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
615In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
17Q30R56 TIGEAR-2 REDUCER
Manufacturer Internal Number
17Q30R56
Weight / LBS
43
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 17 Series; 5/8" Input Shaft Diameter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Width
7.56 Inch | 192.024 Millimeter
Base to Center of Output Shaft
1.99 Inch | 50.546 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Shaft Length
1.74 Inch | 44.196 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Length
8.09 Inch | 205.486 Millimeter
Base to Center of Input Shaft
3.74 Inch | 94.996 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh