Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20S07L https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-S-L-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5NTh8aW1hZ2UvanBlZ3xhREV6TDJoa01TOHhNRFF5TWpVeE1qWTBPREl5TWk5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOVRYMHhmUWsxZk1WOHpNREI0TXpBd0xtcHdad3xhZTAzNWRmMDRkMzg5MTE2NmVjMDE1MzQ5MDljOTJkMzU0YzkyZWJiYWQ3NmU1Y2VhMDAwMWQ0YzRkNDJlNTBj
268278 Right Angle Shafts 

DODGE DODGE

20S07L

Description

20S07L WORM GEAR REDUCER ; NON RETURNABLE SOLID SIZES 13-20

Speed Reducer; Right Angle; 8:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; 20 Series; 5/8" Input Shaft Diameter

Part #

20S07L

BDI #
268278

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1113.89376659 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,113.89 / each
$ 1,177.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
13.608
EAN
0782475749256
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
20
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1560Lbs
Base Included
No
Input Rating value plus um
2.78HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
678In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
20S07L TIGEAR-2 REDUCER
Manufacturer Internal Number
20S07L
Weight / LBS
48
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; 20 Series; 5/8" Input Shaft Diameter
Center Distance
2 Inch | 50.8 Millimeter
Input Shaft Length
1.15 Inch | 29.21 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Length
8.58 Inch | 217.932 Millimeter
Overall Height
6.35 Inch | 161.29 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Length
2.11 Inch | 53.594 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Overall Width
7.12 Inch | 180.848 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
4.24 Inch | 107.696 Millimeter
Base to Center of Output Shaft
2.24 Inch | 56.896 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh