HUB CITY
HUB CITY
2104 750/1 WR 56C DOUBLE OUTPUT
HUB CITY HUB CITY
Description
2104 750/1 WR 56C DBL O/P WRM GR REDCR ; NON-RETURNABLE
Speed Reducer; Right Angle; 750:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 2100 Series; 5/8" Input Shaft Diameter
Part #
0230-19731
BDI #
23702858

Details
2343.9195
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/2104-750-1-WR-56C-DOUBLE-OUTPUT/p/23702858
Your Price
$ 2,343.92 / each
$ 3,430.33 / each BDIExpress
$ 3,430.33 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
16.329
EAN
0662961031761
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
750:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
2.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
2.33
Gearing
Worm
Manufacturer's Series
2100
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
550Lbs
Base Included
No
Input Rating value plus um
0.112HP
Housing Material And Finish
Cast Iron
Output Torque
1238In-Lbs Torque
Fan Cooling
No
Other Features
Double Reduction | Alloy Shafting | Viton Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-19731
Weight / LBS
36
Long Description
Speed Reducer; Right Angle; 750:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 2100 Series; 5/8" Input Shaft Diameter
Overall Height
9.316 Inch | 236.626 Millimeter
Output Shaft Length
1.95 Inch | 49.53 Millimeter
Overall Length
12.795 Inch | 324.993 Millimeter
Overall Width
8.5 Inch | 215.9 Millimeter
Base to Center of Input Shaft
6.001 Inch | 152.425 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Center Distance
2.064 Inch | 52.426 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Output Shaft
2.437 Inch | 61.9 Millimeter
Nominal Center Distance
2.06 Inch | 52.324 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh