Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

26Q60H56 https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-QL-HS-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2MHxpbWFnZS9qcGVnfGFEUmpMMmcxTVM4eE1EYzJPRFE1T1RVM01qYzJOaTlKVGtSRVQwUlRVRVJTUlVSZlZFZFNNbDlTUVY5UlRGOUlVMTlDVFY4eFh6TXdNSGd6TURBdWFuQm58ZWYwYjJjN2YwYzAwNmRmMTEyMjQyMDJlYWU0ZTNlODI5MmY4NDE2Y2RkNDFiYzcxYjE0YmNiNmJjMzE3Y2U3OA
272424 Right Angle Shafts 

DODGE DODGE

26Q60H56

Description

26Q60H56 WORM GEAR REDUCER

Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 26 Series; 5/8" Input Shaft Diameter

Part #

26Q60H56

BDI #
272424

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2268.45214566 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2,268.45 / each
$ 2,397.00 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
22.68
EAN
0782475750405
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29
Gearing
Worm
Manufacturer's Series
26
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
1.08HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
1547In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
26Q60H56 TIGEAR-2 REDUCER
Manufacturer Internal Number
26Q60H56
Weight / LBS
65
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 26 Series; 5/8" Input Shaft Diameter
Overall Width
6.62 Inch | 168.148 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Base to Center of Input Shaft
5.5 Inch | 139.7 Millimeter
Center Distance
2.63 Inch | 66.802 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Output Bore Range
1 To 1-7/16 Inch | 25.4 To 36.513 Millimeter
Overall Length
9.37 Inch | 237.998 Millimeter
Overall Height
8.76 Inch | 222.504 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
2.87 Inch | 72.898 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh