Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

35Q30L14 https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-QL-L-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3NTV8aW1hZ2UvanBlZ3xhRGRoTDJoaVl5OHhNRFF5TWpVeE56YzJNREF6TUM5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOVJURjlNWDBKTlh6RmZNekF3ZURNd01DNXFjR2N8OTlkZTcyZmJkNDYxMzNhMTIyMWRlZTM1YTU3ZTlhZDY4ODdjNWZhYmMxZGYxZjIyNmYxZWU1OTAwYzU1ZGY3OA
276757 Right Angle Shafts 

DODGE DODGE

35Q30L14

Description

35Q30L14 WORM GEAR REDUCER

Speed Reducer; Right Angle; 30:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 35 Series; 7/8" Input Shaft Diameter

Part #

35Q30L14

BDI #
276757

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2966.85824962 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2,966.86 / each
$ 3,135.00 / each
BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
49.49
EAN
0782475752058
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58
Gearing
Worm
Manufacturer's Series
35
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2760Lbs
Base Included
No
Input Rating value plus um
4.15HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
3682In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
35Q30L14 TIGEAR-2 REDUCER
Manufacturer Internal Number
35Q30L14
Weight / LBS
109
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 35 Series; 7/8" Input Shaft Diameter
Center Distance
3.5 Inch | 88.9 Millimeter
Output Shaft Length
3.51 Inch | 89.154 Millimeter
Overall Length
11.92 Inch | 302.768 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Overall Width
10.56 Inch | 268.224 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Overall Height
10.74 Inch | 272.796 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Output Shaft
3.99 Inch | 101.346 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Base to Center of Input Shaft
7.49 Inch | 190.246 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh