![3HB1-LR20](/medias/INDBROSPDRED-3HB1-LR15-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ0N3xpbWFnZS9qcGVnfGFESTNMMmc0TlM4eE1EVTROamc0T0RVMk9EZzJNaTlKVGtSQ1VrOVRVRVJTUlVSZk0waENNVjlNVWpFMVh6TXdNSGd6TURBdWFuQm58YTQ2ZjBkYjJiMzI3N2U2ZmY3NzA3NzZjNWEzYTQ3ZjdlZjkzMzk2YzExNmE1NzM4M2M0MWIwNWI5M2FiNjA3Nw)
![3HB1-LR20](/medias/INDBROSPDRED-3HB1-LR15-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ0N3xpbWFnZS9qcGVnfGFESTNMMmc0TlM4eE1EVTROamc0T0RVMk9EZzJNaTlKVGtSQ1VrOVRVRVJTUlVSZk0waENNVjlNVWpFMVh6TXdNSGd6TURBdWFuQm58YTQ2ZjBkYjJiMzI3N2U2ZmY3NzA3NzZjNWEzYTQ3ZjdlZjkzMzk2YzExNmE1NzM4M2M0MWIwNWI5M2FiNjA3Nw)
BROWNING
BROWNING
3HB1-LR20
BROWNING BROWNING
Description
3HB1-LR20 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Straight Bevel; 3HB1 Series; 5/8" Input Shaft Diameter
Part #
1251347
BDI #
328888
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/3HB1-LR20/p/328888
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
4.404
EAN
0662289210190
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
2:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
875
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
875
Gearing
Straight Bevel
Manufacturer's Series
3HB1
Mounting Position
Floor
Mounting Bolt Pattern footprint
Triangular
Maximum Overhung load value And um
153Lbs
Base Included
No
Input Rating value plus um
1.3HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
94In-Lbs
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Straight Bevel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1251347
Weight / LBS
10
Long Description
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Straight Bevel; 3HB1 Series; 5/8" Input Shaft Diameter
Base to Center of Output Shaft
1.594 Inch | 40.5 Millimeter
Overall Height
3.188 Inch | 80.975 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Bolt Hole Diameter
0.344 Inch | 8.738 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Length
7.5 Inch | 190.5 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
6.25 Inch | 158.75 Millimeter
Base to Center of Input Shaft
1.594 Inch | 40.488 Millimeter
Input Shaft Length
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh