https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-B-WANVA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNDV8aW1hZ2UvanBlZ3xhR1U0TDJneFlTOHhNREV4TURFNE9URXdPVEkzT0M5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUWw5WFFVNVdRVjh6TURCNE16QXdMbXB3Wnd8YmJkMzM4YWY2MmZlM2Q3Y2NkY2VkYzExZGYzYTMxY2FiOTk5NDExOGQ5ZmViNGE2MTBlYjliNTJkMzU1ZWQ3NA
CONE DRIVE
CONE DRIVE
B061110.WANVA
CONE DRIVE CONE DRIVE
Description
B061110.WANVA WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE
Speed Reducer; Right Angle; 10:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; B Series; 0.88" Input Shaft Diameter
Part #
B061110.WANVA--
BDI #
24207448
Details
1206.6491445800002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/B061110-WANVA/p/24207448
Your Price
$ 1,206.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
10.446
EAN
0759170307319
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1100Lbs
Base Included
No
Input Rating value plus um
5.32HP
Housing Material And Finish
Aluminum
Output Torque
1342In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Standard Unit | Unit to Allow Fitting Of NEMA Motor | Economical | Flexible | Compact | 89 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
23
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; B Series; 0.88" Input Shaft Diameter
Base to Center of Input Shaft
4.88 Inch | 123.952 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Input Shaft Diameter
0.88 Inch | 22.352 Millimeter
Output Shaft Length
2.77 Inch | 70.358 Millimeter
Overall Length
10.51 Inch | 266.954 Millimeter
Overall Height
8.13 Inch | 206.502 Millimeter
Nominal Center Distance
2.38 Inch | 60.452 Millimeter
Center Distance
2.38 Inch | 60.452 Millimeter
Overall Width
8.34 Inch | 211.836 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh