Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B061140.KAGXB https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-B-KAGXB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3OTV8aW1hZ2UvanBlZ3xhRE5oTDJobU1pOHhNREV4TURJek5ESTVOak0xTUM5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUWw5TFFVZFlRbDh6TURCNE16QXdMbXB3Wnd8YjYzYjdmYmVlZjk2YTQ2YWE5MDM1ZGMxNmM5YzY0ODBmZTUxOTNmNTNmN2M1N2I1OWYwNGRiMTcxMTc0M2E1Mw
24208774 Right Angle Shafts 

CONE DRIVE CONE DRIVE

B061140.KAGXB

Description

B061140.KAGXB WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 40:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; B Series; 1.13" Input Shaft Diameter

Part #

B061140.KAGXB--

BDI #
24208774

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1481.55527879 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,481.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
12.756
EAN
0759170313952
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
43.8
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
1100Lbs
Base Included
No
Input Rating value plus um
1.78HP
Housing Material And Finish
Aluminum
Output Torque
1450In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit to Allow Fitting Of NEMA Motor | Unit With Output Bracket | Economical | Other Mount Bracket Mounted | Flexible | Compact | 72 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
23
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; B Series; 1.13" Input Shaft Diameter
Overall Length
10.75 Inch | 273.05 Millimeter
Nominal Center Distance
2.38 Inch | 60.452 Millimeter
Input Shaft Diameter
1.13 Inch | 28.702 Millimeter
Center Distance
2.38 Inch | 60.452 Millimeter
Overall Width
6.97 Inch | 177.038 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Base to Center of Output Shaft
3.62 Inch | 91.948 Millimeter
Base to Center of Input Shaft
6 Inch | 152.4 Millimeter
Overall Height
10.5 Inch | 266.7 Millimeter
Output Bore
1.188 Inch | 30.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh