MASTER POWER TRANS
MASTER POWER TRANS
C150B038N056L1
MASTER POWER TRANS MASTER POWER TRANS
Description
C150B038N056L1 SOLID SHAFT REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 38:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Helical-Worm; C150 Series; 0.627" Input Shaft Diameter
Part #
056C150B038L1A
BDI #
283648
Details
4714.7258170800005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/C150B038N056L1/p/283648
Your Price
$ 4,714.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
34.019
EAN
0887726153643
Product Group - BDI
M02282
Tradename
COMBOGEAR
Reducer Type
Right Angle
Nominal Ratio
38:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
46.1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
46.05
Gearing
Helical-Worm
Manufacturer's Series
C150
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
979Lbs
Base Included
No
Input Rating value plus um
1.11HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
1277In-Lbs
Fan Cooling
No
Other Features
Corrosion Resistant | Single Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6056C150B0
Weight / LBS
75
Long Description
Speed Reducer; Right Angle; 38:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Helical-Worm; C150 Series; 0.627" Input Shaft Diameter
Output Shaft Length
2 Inch | 50.8 Millimeter
Base to Center of Output Shaft
2.48 Inch | 63 Millimeter
Input Shaft Diameter
0.627 Inch | 15.926 Millimeter
Center Distance
1.5 Inch | 38.1 Millimeter
Nominal Center Distance
1.5 Inch | 38.1 Millimeter
Overall Width
8.44 Inch | 214.376 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Height
7.34 Inch | 186.436 Millimeter
Overall Length
11.86 Inch | 301.244 Millimeter
Base to Center of Input Shaft
3.98 Inch | 101.092 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh