Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E20MDSM51160BT https://www.bdiexpress.com/medias/INDWINSPDRED-MDSM-RA-QL-HS-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyNjB8aW1hZ2UvanBlZ3xhR1ZoTDJnMFpTODRPVFkwT0RZeU5EYzJNekU0TG1wd1p3fDgyNzA4YWIzODZhMjZiMTBhZjkxNDczMmIyNWMwMGEzYjYxOWZkOGU1NzE2YjQxNjI4Mzg5NWM3ODBmMTljZTE
980447 Right Angle Shafts 

PEERLESS-WINSMITH PEERLESS-WINSMITH

E20MDSM51160BT

Description

E20MDSM51160BT WORM GEAR SPEED REDUCER ; E20MDSM 7.5 DLR 56C 1.00

Speed Reducer; Right Angle; 8:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; MDSS Series; 5/8" Input Shaft Diameter

Part #

E20MDSM51160BT

BDI #
980447

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3083.5643951300003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,083.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PEERLESS-WINSMITH
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
14
EAN
0801245263874
Product Group - BDI
M02282
Tradename
SE ENCORE | MAXIMIZER PLUS
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
MDSS
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1345Lbs
Base Included
No
Input Rating value plus um
2.84HP
Housing Material And Finish
Epoxy Plated Cast Iron
Output Torque
732In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | Stainless Steel Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.winsmith.com
Manufacturer Item Number
E20MDSM51160BT
Weight / LBS
30
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; MDSS Series; 5/8" Input Shaft Diameter
Center Distance
2 Inch | 50.8 Millimeter
Overall Height
7.38 Inch | 187.452 Millimeter
Base to Center of Output Shaft
2.13 Inch | 54.102 Millimeter
Overall Length
7.5 Inch | 190.5 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Base to Center of Input Shaft
4.13 Inch | 104.902 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Bore
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh