Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E24MDNS22000FA https://www.bdiexpress.com/medias/INDWINSPDRED-MDNS-RA-QL-RL-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE0NTd8aW1hZ2UvanBlZ3xhRGhqTDJobE5TODRPVFkwT0RZeU1EVXdNek0wTG1wd1p3fDNmZTZlNTQzMzFhYjFiZWIzMTcyN2VkNDhlOTE4ZDUwODgyZTNiZDA1NTQwZTM2M2M2MTY1MDZiODhiMTE2Nzk
979632 Right Angle Shafts 

PEERLESS-WINSMITH PEERLESS-WINSMITH

E24MDNS22000FA

Description

E24MDNS22000FA WORM GEAR SPEED REDUCER ; E24MDNS 40 LR 140TC

Speed Reducer; Right Angle; 40:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; MDNS Series; 7/8" Input Shaft Diameter

Part #

E24MDNS22000FA

BDI #
979632

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1931.21370821 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,931.21 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PEERLESS-WINSMITH
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
20
EAN
0801245294908
Product Group - BDI
M02282
Tradename
SE ENCORE
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
44
Gearing
Worm
Manufacturer's Series
MDNS
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1025Lbs
Base Included
No
Input Rating value plus um
1.11HP
Housing Material And Finish
Cast Iron
Output Torque
1335In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Optional Base Mount
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.winsmith.com
Manufacturer Item Number
E24MDNS22000FA
Weight / LBS
44
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; MDNS Series; 7/8" Input Shaft Diameter
Output Shaft Length
2.81 Inch | 71.374 Millimeter
Center Distance
2.375 Inch | 60.325 Millimeter
Overall Length
9.88 Inch | 250.952 Millimeter
Overall Width
11 Inch | 279.4 Millimeter
Base to Center of Input Shaft
5.25 Inch | 133.35 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Height
8.5 Inch | 215.9 Millimeter
Nominal Center Distance
2.31 Inch | 58.674 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Output Shaft
2.88 Inch | 73.152 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh