Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E43MDNS23000D4 https://www.bdiexpress.com/medias/INDWINSPDRED-MDNS-RA-QL-RL-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY1OHxpbWFnZS9qcGVnfGFHRmxMMmhtWkM4eE1EYzJPREEwT1RVMk9UZ3lNaTlKVGtSWFNVNVRVRVJTUlVSZlRVUk9VMTlTUVY5UlRGOVNURjlFVFY4eFh6TXdNSGd6TURBdWFuQm58ZWZjMDAwNDllOWUyMzFlNDdmNGNiYWNhZGVjMDYzMjIxNWJkYjM5NGQ5N2EyODdjOWUwNGZiMjdkMWRjMjQzNg
979991 Right Angle Shafts 

PEERLESS-WINSMITH PEERLESS-WINSMITH

E43MDNS23000D4

Description

E43MDNS23000D4 WORM GEAR SPEED REDUCER ; E43MDNS 20 LR 180TC

Speed Reducer; Right Angle; 25:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; MDNS Series; 1-1/8" Input Shaft Diameter

Part #

E43MDNS23000D4

BDI #
979991

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4937.67041654 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,937.67 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PEERLESS-WINSMITH
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
70.31
EAN
0801245156404
Product Group - BDI
M02282
Tradename
SE ENCORE
Reducer Type
Right Angle
Nominal Ratio
25:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Worm
Manufacturer's Series
MDNS
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2800Lbs
Base Included
No
Input Rating value plus um
7.5HP
Housing Material And Finish
Cast Iron
Output Torque
5981In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Optional Base Mount
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.winsmith.com
Manufacturer Item Number
E43MDNS23000D4
Weight / LBS
170.5
Long Description
Speed Reducer; Right Angle; 25:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; MDNS Series; 1-1/8" Input Shaft Diameter
Center Distance
4.25 Inch | 107.95 Millimeter
Overall Height
13.13 Inch | 333.502 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Nominal Center Distance
4.25 Inch | 107.95 Millimeter
Base to Center of Input Shaft
8.63 Inch | 219.202 Millimeter
Overall Length
12.91 Inch | 327.914 Millimeter
Overall Width
16 Inch | 406.4 Millimeter
Output Shaft Diameter
2 Inch | 50.8 Millimeter
Output Shaft Length
4.38 Inch | 111.252 Millimeter
Base to Center of Output Shaft
4.38 Inch | 111.252 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh