https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-039-ABN-X-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMzF8aW1hZ2UvanBlZ3xhREV6TDJnNVl5OHhNREV4TURNMk5qUTBPVFk1TkM5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d016bGZRVUpPWDFoZk1ERmZNekF3ZURNd01DNXFjR2N8Y2ZkZDZmMTk2NGI0ZDZhNTA4MmViNDcyMjNjM2E5M2JmOTRjZTkwYTY3NDRlMDc2ZmJhMmU1NTJhZmQyNTM0Mg
CONE DRIVE
CONE DRIVE
F039010.ABNX01
CONE DRIVE CONE DRIVE
Description
F039010.ABNX01 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE
Speed Reducer; Right Angle; 10:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter
Part #
F039010.ABNX01-
BDI #
24186648
Details
1902.922941
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F039010-ABNX01/p/24186648
Your Price
$ 1,902.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
18.54
EAN
0766234500685
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
450Lbs
Base Included
Yes
Input Rating value plus um
1.84HP
Housing Material And Finish
Stainless Steel
Output Torque
597In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit to Allow Fitting of Motor | Standard Unit with Base Mounted Feet | 90 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
26
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Nominal Center Distance
1.54 Inch | 39.116 Millimeter
Base to Center of Input Shaft
4.04 Inch | 102.616 Millimeter
Bolt Hole Diameter
0.34 Inch | 8.636 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Overall Height
8.5 Inch | 215.9 Millimeter
Overall Width
7.03 Inch | 178.562 Millimeter
Input Shaft Diameter
1.13 Inch | 28.702 Millimeter
Center Distance
1.54 Inch | 39.116 Millimeter
Overall Length
10.66 Inch | 270.764 Millimeter
Output Shaft Length
1.95 Inch | 49.53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh