BOSTON GEAR
BOSTON GEAR
F715-5-B5-G
BOSTON GEAR BOSTON GEAR
Description
F715-5-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Speed Reducer; Right Angle; 5:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Part #
51894
BDI #
171407
Details
884.4230137500001
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F715-5-B5-G/p/171407
Your Price
$ 884.42 / each
$ 949.00 / each BDIExpress
$ 949.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
7.756
EAN
0781711518946
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
300Lbs
Base Included
No
Input Rating value plus um
1.72HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
281In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F715-5-B5-G
Manufacturer Internal Number
51894
Weight / LBS
18
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Overall Length
7.065 Inch | 179.451 Millimeter
Nominal Center Distance
1.5 Inch | 38.1 Millimeter
Overall Width
7.62 Inch | 193.548 Millimeter
Overall Height
6.76 Inch | 171.704 Millimeter
Base to Center of Input Shaft
3.45 Inch | 87.63 Millimeter
Base to Center of Output Shaft
1.91 Inch | 48.514 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
1.54 Inch | 39.116 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Length
1.78 Inch | 45.212 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh