https://www.bdiexpress.com/medias/INDB-GSPDRED-F700-K-B5-G-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNjZ8aW1hZ2UvanBlZ3xhRFpsTDJnek9DODVPREV5TkRFME5USTVOVFkyTDBsT1JFSXRSMU5RUkZKRlJGOUdOekF3WDB0ZlFqVmZSMTh6TURCNE16QXdMbXB3Wnd8MTE2NjI3YjBiMzNhYzZmYjM3ZDkzNGFmYjgyMTk3YjhhZGY1M2ZjMWE1ZGU4MWRkMzJhOGU4MWJlMzkzNzUwNw
BOSTON GEAR
BOSTON GEAR
F721-30KT-B5-G3
BOSTON GEAR BOSTON GEAR
Description
F721-30KT-B5-G3 WORM SPEED REDUCER
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Part #
H04559
BDI #
21430808
Details
1472.8322024900003
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F721-30KT-B5-G3/p/21430808
Your Price
$ 1,472.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
11.385
EAN
0884107144337
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58.3
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
700Lbs
Base Included
No
Input Rating value plus um
0.99HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
871In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Klubersynth UH1-6-640 Lubricant | Horizontal Input Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Output Shaft Length
2.09 Inch | 53.086 Millimeter
Overall Height
7.65 Inch | 194.31 Millimeter
Center Distance
2.06 Inch | 52.324 Millimeter
Overall Length
8.06 Inch | 204.724 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh