Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FWC721-600-B5-G https://www.bdiexpress.com/medias/INDB-GSPDRED-700-RA-RQL-LD-DM-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDR8aW1hZ2UvanBlZ3xhR1F3TDJnNE1DODVNekUxTURrMk9EVTBOVFU0TG1wd1p3fGRmNjMzYTFkOTQ3YTczZmFkZGIxMDU5NDE5NmMyYTFjYzExNDcyOGQ1ZTFmZWQyY2FlNmI1M2MzM2U1NTRmZjE
171799 Right Angle Shafts 

BOSTON GEAR BOSTON GEAR

FWC721-600-B5-G

Description

FWC721-600-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C

Speed Reducer; Right Angle; 600:1 Ratio; 56C; Right C-Face Quill Input Type; Down Shaft Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter

Part #

52450

BDI #
171799

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2278.06906805 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,278.07 / each
$ 2,444.40 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
15.921
EAN
0781711524503
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
600:1
Mounting Frame
56C
Input Type
Right C-Face Quill
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
2.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
2.9
Gearing
Worm
Manufacturer's Series
700
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
700Lbs
Base Included
No
Input Rating value plus um
0.13HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
1025In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
FWC721-600-B5-G
Manufacturer Internal Number
52450
Weight / LBS
37
Long Description
Speed Reducer; Right Angle; 600:1 Ratio; 56C; Right C-Face Quill Input Type; Down Shaft Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Center Distance
2.06 Inch | 52.324 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
2.09 Inch | 53.086 Millimeter
Nominal Center Distance
2.06 Inch | 52.324 Millimeter
Overall Length
11.25 Inch | 285.75 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Overall Width
9.34 Inch | 237.236 Millimeter
Overall Height
8.28 Inch | 210.312 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh