Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GP7404 https://www.bdiexpress.com/medias/INDBECSPDRED-GPJK-RA-MTR-RL-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyODR8aW1hZ2UvanBlZ3xhRGxtTDJoaVppOHhNREF5T0RVMk5EUTBOekkyTWk5SlRrUkNSVU5UVUVSU1JVUmZSMUJLUzE5U1FWOU5WRkpmVWt4ZlJsUmZNekF3ZURNd01DNXFjR2N8NWYyN2M5YmU4YmQxY2FkMzEyYjk4ODkwNzkzMmI0MTI0YjEwMDdjZTVjYzUzM2MxZmZlNmNkZTgzMzNmMDM2MQ
128561 Right Angle Shafts 

BALDOR-RELIANCE BALDOR-RELIANCE

GP7404

Description

GP7404 GEARMOTOR ; RA 24-JK 60:1 RATIO WORM GEAR

Gear Unit; Right Angle; 60:1 Ratio; 24-JK; Motor Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; GP Series

Part #

GP7404

BDI #
128561

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
6.356
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
24-JK
Input Type
Motor
Output Type
Right and Left Hand
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
30
Gearing
Worm
Manufacturer's Series
GP
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Powder Plated Enamel Finish
Output Torque
120In-Lbs
Fan Cooling
No
Other Features
Permanent Magnet DC Motor | Bronze Gearing | Ball Bearing on Output Shaft
Motor HP, KW if motor included
0.125HP
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
90VDC
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
GP7404
Weight / LBS
14
Long Description
Gear Unit; Right Angle; 60:1 Ratio; 24-JK; Motor Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; GP Series
Overall Height
5.315 Inch | 135.001 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Base to Center of Output Shaft
1.88 Inch | 47.752 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Bolt Hole Diameter
0.28 Inch | 7.112 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Base to Center of Input Shaft
3.63 Inch | 92.202 Millimeter
Overall Length
10.92 Inch | 277.368 Millimeter
Overall Width
6.25 Inch | 158.75 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh