Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GR-BMQ824-60-L-56 https://www.bdiexpress.com/medias/INDGRVSPDRED-GRBMQ-RA-QL-L-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MzB8aW1hZ2UvanBlZ3xhR0V5TDJoaE9TODVNekUxTVRBeU5Ea3dOalUwTG1wd1p3fDQ1MzUzNTI5MDYyYmM5MTY5NmRlNGNjMWViZDdlZTU4NTU4ZmVhMjk4NDdjZmIwODU2NDA0ZjBkNzA4ZDM2N2I
436514 Right Angle Shafts 

GROVE GEAR GROVE GEAR

GR-BMQ824-60-L-56

Description

GR-BMQ824-60-L-56 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION

Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; GR-BMQ Series; 5/8" Input Shaft Diameter

Part #

GR8240154.00

BDI #
436514

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1275.70144734 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,275.70 / each
$ 1,466.61 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
20.43
EAN
0690310011782
Product Group - BDI
M02282
Tradename
IRONMAN
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29.2
Gearing
Worm
Manufacturer's Series
GR-BMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1770Lbs
Base Included
No
Input Rating value plus um
0.967HP
Housing Material And Finish
Cast Iron
Output Torque
1418In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
GR8240154.00
Weight / LBS
45
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; GR-BMQ Series; 5/8" Input Shaft Diameter
Overall Height
8.13 Inch | 206.502 Millimeter
Overall Width
8.39 Inch | 213.106 Millimeter
Overall Length
8.4 Inch | 213.36 Millimeter
Output Shaft Length
2.66 Inch | 67.564 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Center Distance
2.38 Inch | 60.452 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
2.31 Inch | 58.674 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Base to Center of Input Shaft
4.88 Inch | 123.952 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh