https://www.bdiexpress.com/medias/INDWWESPDRED-HDRF-R-56C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MTB8aW1hZ2UvanBlZ3xhR00yTDJnMU1DODVPREV5TkRFNU56Y3lORFEyTDBsT1JGZFhSVk5RUkZKRlJGOUlSRkpHWDFKZk5UWkRYek13TUhnek1EQXVhbkJufDkyYWUzNjBjOTBmNWI4NmU0ZWU0YTE3ZDY2ZDFkYjdlODRkY2ExZWEzOTY0ZmIxNDNmMzVmZGI3NzY3NmVhOTY
WORLDWIDE ELECTRIC
WORLDWIDE ELECTRIC
HDRF175-30/1-R-56C
WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC
Description
HDRF175-30/1-R-56C WORM GEAR REDUCER ; HEAVY DUTY CAST IRON QUILL-STYLE INPUT
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; HDR Series; 5/8" Input Shaft Diameter
Part #
HDRF175-30/1-R-56C
BDI #
21542983
Details
324.21843838
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HDRF175-30-1-R-56C/p/21542983
Your Price
$ 324.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
12.684
EAN
0842530106025
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.74HP
Nominal Max Output RPM
58
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58
Gearing
Worm
Manufacturer's Series
HDR
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
650Lbs
Base Included
No
Input Rating value plus um
0.78HP
Housing Material And Finish
Cast Iron
Output Torque
666In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Taper Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.worldwideelectric.net
Weight / LBS
27
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; HDR Series; 5/8" Input Shaft Diameter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Width
7.559 Inch | 192 Millimeter
Overall Length
7.29 Inch | 185.166 Millimeter
Overall Height
7.06 Inch | 179.324 Millimeter
Output Shaft Length
1.781 Inch | 45.237 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
3.812 Inch | 96.825 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Bolt Hole Diameter
0.433 Inch | 11 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
2.062 Inch | 52.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh