https://www.bdiexpress.com/medias/INDTSUSPDRED-HMTA-10-20-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyODh8aW1hZ2UvanBlZ3xhR1V3TDJoa1ppOHhNRFF5TnpRNU9UQTROVGcxTkM5SlRrUlVVMVZUVUVSU1JVUmZTRTFVUVY4eE1GOHlNRjh6TURCNE16QXdMbXB3Wnd8NzU5ODI5MzNmN2ZhNjhjMWNhY2UxZDg2YzVmMGJjNjg2YzZlMmZlOTk5ZDQ5NzI3OTgyZTc1ZTJjYjc1ZDI2Yg
TSUBAKI
TSUBAKI
HMTA010-20H100BHVN3 380V 50HZ 3C P1
TSUBAKI TSUBAKI
Description
TSUBAKI HMTA010-20H100BHVN3 380V 50HZ 3C P1
Speed Reducer; Right Angle; 100:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
Part #
HMTA010-20H100BHVN3 380V 50HZ 3C P1
BDI #
24211162
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HMTA010-20H100BHVN3-380V-50HZ-3C-P1/p/24211162
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
0
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
100:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
0.1KW
Nominal Max Output RPM
18
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
18
Gearing
Worm
Manufacturer's Series
TA
Mounting Position
Floor
Maximum Overhung load value And um
2548N
Base Included
No
Output Torque
20MM Output Bore
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.ustsubaki.com
Long Description
Speed Reducer; Right Angle; 100:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
Base to Center of Output Shaft
1.89 Inch | 48 Millimeter
Overall Width
5.945 Inch | 151 Millimeter
Overall Height
4.606 Inch | 117 Millimeter
Overall Length
10.472 Inch | 266 Millimeter
Base to Center of Input Shaft
2.303 Inch | 58.5 Millimeter
Output Bore
0.787 Inch | 20 Millimeter
Center Distance
0.079 Inch | 2 Millimeter
Nominal Center Distance
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh