https://www.bdiexpress.com/medias/INDTSUSPDRED-HMTA-20-35-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMjF8aW1hZ2UvanBlZ3xhREk0TDJnNU5DOHhNRFF5TnpVd01UQTFNVGt6TkM5SlRrUlVVMVZUVUVSU1JVUmZTRTFVUVY4eU1GOHpOVjh6TURCNE16QXdMbXB3Wnd8MDNlMmM4NmMzYTdkYjRmMDNkNzEwODExMTYzMzU1YWMzMjhlNDM5ODM5YjZjNDU0Y2FlYmUwNjYxNjIxYmNlNQ
TSUBAKI
TSUBAKI
HMTA020-35H300BHVN3 380V 50HZ 3C
TSUBAKI TSUBAKI
Description
TSUBAKI HMTA020-35H300BHVN3 380V 50HZ 3C
Speed Reducer; Right Angle; 300:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
Part #
HMTA020-35H300BHVN3 380V 50HZ 3C
BDI #
23950600
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HMTA020-35H300BHVN3-380V-50HZ-3C/p/23950600
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
0
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
300:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
0.2KW
Nominal Max Output RPM
6
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
6
Gearing
Worm
Manufacturer's Series
TA
Mounting Position
Floor
Maximum Overhung load value And um
4410N
Base Included
No
Output Torque
35MM Output Bore
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.ustsubaki.com
Long Description
Speed Reducer; Right Angle; 300:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
Center Distance
0.453 Inch | 11.5 Millimeter
Overall Width
6.732 Inch | 171 Millimeter
Output Bore
1.378 Inch | 35 Millimeter
Nominal Center Distance
0.453 Inch | 11.5 Millimeter
Base to Center of Output Shaft
3.425 Inch | 87 Millimeter
Overall Height
6.634 Inch | 168.5 Millimeter
Overall Length
16.772 Inch | 426 Millimeter
Base to Center of Input Shaft
3.878 Inch | 98.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh