BOSTON GEAR
BOSTON GEAR
QCWC721300B5G
BOSTON GEAR BOSTON GEAR
Description
QCWC721300B5G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Speed Reducer; Right Angle; 300:1 Ratio; 56C; Right C-Face Coupling Input Type; Down Shaft Output Type; Direct Mounted; Worm; QC700 Series; 1/2" Input Shaft Diameter
Part #
89034
BDI #
179866
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2827.9136441600003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/QCWC721300B5G/p/179866
Your Price
$ 2,827.91 / each
$ 3,034.40 / each BDIExpress
$ 3,034.40 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
21.364
EAN
0781711890349
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
300:1
Mounting Frame
56C
Input Type
Right C-Face Coupling
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
5.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
5.8
Gearing
Worm
Manufacturer's Series
QC700
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
700Lbs
Base Included
No
Input Rating value plus um
0.2HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
1025In-Lbs
Fan Cooling
No
Other Features
Double Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
QCWC721300B5G
Manufacturer Internal Number
89034
Weight / LBS
39
Long Description
Speed Reducer; Right Angle; 300:1 Ratio; 56C; Right C-Face Coupling Input Type; Down Shaft Output Type; Direct Mounted; Worm; QC700 Series; 1/2" Input Shaft Diameter
Overall Height
9.8 Inch | 248.92 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Nominal Center Distance
2.06 Inch | 52.324 Millimeter
Overall Width
9.34 Inch | 237.236 Millimeter
Center Distance
2.06 Inch | 52.324 Millimeter
Input Shaft Length
1.313 Inch | 33.35 Millimeter
Output Shaft Length
2.09 Inch | 53.086 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
11.25 Inch | 285.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh